- 25000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- Lightweight and durable for ultimate performance, the 308B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding.
features
- POWER: Motor delivers 0.33 HP (0.25 kW) and 25,000 rpm free speed.
- Piped Away Exhaust Ready: These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace.
- WEIGHT: Lightweight at only 1lb., the ergonomic composite housing protectstool from cold air and offers greater operator comfort.
- RELIABILITY: Integral safety-lock throttle lever prevents accidental start up.
- Built-in lubricating wick increases angle gear life
- Rear exhaust directs air away from the operator
- Tool comes with 1/4” and 6 mm collets and two wrenches
| Free Speed | 25000 rpm |
| Series | 301B, 302B, 307B and 308B Series Die Grinder |
| Collet Size | 1/4 in |
| Air Consumption @ Load | 28 cfm, 793 I/min |
| Hose Size [Min] | 3/8 in |
| Air Consumption [Average] | 7 cfm, 198 I/min |
| Handle Type | Straight |
| Weight | 2.98 LB |
| EAN or UPC | 663023106489 |

