- 1 in Drive Size
- 1475 ft-lb Maximum Reverse Torque
- 5250 rpm Free Speed
description
- Without the 295 Series, your garage is incomplete. With its rocking dog impact mechanism and variable speed trigger, this tool is great for fast rundowns.
features
- Multiple Retention Methods: Featuring a square socket retaining ring and a thru hole, this wrench is ready to get to hard-to-reach spots, without sacrificing safety thanks to its strong socket connection.
- Reliability: Thanks to metal housing and a steel hammer case, this wrench will last as long as you need it to, even though repeated drops and harsh outdoor weather conditions.
- Great for Vehicle Repair: Combining great reach with its multiple retention methods means this tool is great for every garage.
| Pressure | 120 psi |
| Manufacturer Name | Ingersoll-Rand |
| Bolt/Screw Size | 1 1/4 in [Max] |
| Housing Material | Aluminum |
| Noise Level | 103.4 dBA |
| Length | 11.400 in |
| Handle Type | Pistol Grip |
| Drive Type | Square |
| Torque [Max] | 2000 ft lb |
| Maximum Torque | 1,475 ft lb Reverse |
| Blows/Impacts Per Minute | 700 blows/min |
| Pressure [Max] | 6.2 Bar |
| Hose Size | 0.75 in |
| Drive Size | 1 in |
| Control Type | Trigger |
| Air Consumption [Average] | 11 cfm, 312 I/min |
| Retainer Type | Friction Ring and Thru-hole |
| Power Source | Air Powered |
| Air Consumption @ Load | 46 cfm, 1303 I/min |
| Free Speed | 5250 rpm |
| Inlet Size | 1/2 in NPTF |
| Type | Full-Size |
| Torque | 900 ft lb |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Torque [Min] | 100 ft lb |
| Hose Size [Min] | 3/4 in |
| Style | Reversible |
| Weight | 26.27 LB |
| EAN or UPC | 663023020297 |

