- 1" Drive
- 500-1100 ft lb Torque Range
- 750 bpm
- 6600 rpm
- 11 1/4" Length
description
- The productivity rated 3900 Series impacts are built to last, with a high performance motor package that delivers 30% more power than competitive models. The reverse-biased brass endplates and titanium case provide the ultimate in corrosion and wear resistance. These impacts are also easier to hold, thanks to impressive ergonomic designs.
features
- High performance motor package includes seven-vane motor
- Titanium hammer case increases strength, reduces weight and provides exceptional corrosion resistance
- Laser-etched product information lasts the life of the tool
- Twin hammer mechanism is the strongest, most durable, longest life mechanism in the industry
- Reverse-based bronze endplates for the ultimate in corrosion and wear resistance
- Integrated muffler is protected from rough handling
- Integrated reverse lever provides protection in the most abusive applications
- Ergonomic handle improves operator comfort
- Two-year extended warranty kit for impact mechanism offered at additional cost
| Inlet Size | 1/2 in NPT |
| Torque Range | 500 to 1,100 ft lb |
| Hose Size [Min] | 0.75 in |
| Length | 11 1/4 in |
| Blows/Impacts Per Minute | 750 blows/min |
| NPTF Size | 1/2 in |
| Drive Size | 1 in |
| Rotation Speed [Max] | 6600 rpm |
| Free Speed [Max] | 6600 rpm |
| Air Consumption [Max] | 47 ft3/min |
| Hose Size | 0.75 in |
| Weight | 24.15 LB |
| EAN or UPC | 663023011813 |

