- 3/4 in Drive Size
- 1600 ft-lb Maximum Reverse Torque
- 5200 rpm Free Speed
description
- Specifically designed to meet ATEX Zone 1 or Zone 2 requirements and armed with a titanium hammer case and a corrosion preventative treatment, this ATEX certified impact wrench is rust and corrosion resistant. ATEX Marking: ATEX 2014/34/EU and Ex h IIA T6 Gb X ISO 80079-36 Certified
features
- Durability: Bronze end plates and a corrosion preventative treatment prevent internal corrosion and wear in wet, outdoor environments. And thanks to a titanium hammer case, this impact wrench is both lightweight and durable.
- Reliability: The 2925 Series’ twin hammer impact mechanism means it's less sensitive to air pressure fluctuation, which means you never have to worry about your location affecting your wrench’s effectiveness.
- Control: This tool features a feather-touch trigger that provides users precise delivery of pressure and speed.
- Choice of reverse bias or non-biased motors gives you solutions for both removing or fastening bolts
- Pressure-fed mechanism lubrication ensures complete coverage throughout the tool
- Integral muffler
- ATEX markings: ATEX 2014/34/EU and Ex h IIA T6 Gb X
- ISO 80079-36 Certified
- 3/8" NPT inlet
- 1-year warranty
| Air Consumption [Average] | 60 cfm |
| Type | Full-Size |
| Hose Size [Min] | 1/2 in |
| Retainer Type | Thru-hole |
| Handle Type | Pistol Grip |
| Standard | Atex 2014/34/Eu, Atex Ex H Iia T6 Gb X, ISO 80079-36 |
| Housing Material | Aluminum |
| Free Speed | 5200 rpm |
| Pressure [Max] | 6.2 Bar |
| Drive Size | 3/4 in |
| Power Source | Air Powered |
| Drive Type | Square |
| Weight | 4.0 LB |

