- Super Duty Impact Wrench
- 900 ipm
features
- Titanium hammer case
- Ergonomic handle design
- Three position power regulator
| Handle Type | Back D-Handle |
| Control Type | Trigger |
| Hose Size [Min] | 1.5 in |
| Free Speed [Max] | 6500 rpm |
| Drive Type | Square |
| Free Speed | 6500 rpm |
| Torque [Max] | 1700 ft lb |
| Hose Size | 1.5 in |
| Center to Side Distance | 1 5/8 in |
| Type | Reverse Bias |
| Cycle Rate | 900 ipm |
| Drive Size | 1 in |
| Length | 12 3/8 in |
| Air Consumption | 60 ft3/min |
| Weight | 14.0 LB |
| EAN or UPC | 663023018126 |

