- Impact Wrench
- 10.0 ft3/min
- 6000 rpm
- 1/2" NPT(F)
features
- Three-way adjustable handle
- Pressure-feed lube system for longer service life
| Free Speed [Max] | 6000 rpm |
| Handle Type | Pistol, Side D-Handle |
| Air Consumption @ Load | 60 ft3/min |
| Hose Size | 0.5 in |
| Length | 9 3/4 in |
| Free Speed | 6000 rpm |
| Drive Size | 1 in |
| Type | Super Duty |
| Air Consumption | 10 ft3/min |
| Torque [Max] | 1600 ft lb |
| Hose Size [Min] | 0.5 in |
| Control Type | Trigger |
| Drive Type | Square |
| Noise Level | 104.6 dBA |
| Inlet Size | 1/2 in NPT |
| Weight | 25.5 LB |
| EAN or UPC | 663023001159 |

