- 1 in Drive Size
- 1475 ft-lb Maximum Reverse Torque
- 5250 rpm Free Speed
description
- The 285B combine exceptional power, control and durability. It delivers 1770 ft-lb of maximum torque @ 120 psi, with 5,250 rpm free speed and a high-efficiency, 6-vane motor. The swept-back 285B handle provides excellent maneuverability. The 285B 6-inch extended anvil makes changing tires and deeper fastening will be a breeze.
features
- DURABLILITY: A protective rubber boot shields the tool from exterior damage.
- REACH: Thanks to multiple retention methods, the 285B Series Impact Wrench lets you access hard-to-reach spaces, while maintaining a strong connection to the socket.
- POWER: The 285B-6 Impact Gun delivers 1,000 ft-lbs of force in 2 seconds with 2-Second FAST-Torque™. The shrink-fit 6-vane air motor provides 1,770 ft-lbs maximum reverse torque for efficient vehicle service. The rocking dog’s combination of high inertia and low BPM means this tool can deliver a powerful blow with little air, giving you all the power you want without having to overextend yourself.
- SPEED: The impact wrench has a free speed of 5,250 rpm.
- CONTROL: A feather-touch trigger provides superior control. A 3-position power regulator gives a range of power control in both forward and reverse to complete automotive repairs with precision.
| Type | Full-Size |
| Drive Size | 1 in |
| Air Consumption @ Load | 46 cfm, 1303 I/min |
| Drive Type | Square |
| Control Type | Trigger |
| Torque | 900 ft lb |
| Hose Size [Min] | 3/4 in |
| Torque [Max] | 1475 ft lb |
| Pressure [Max] | 6.2 Bar |
| Handle Type | D-Handle |
| Retainer Type | Friction Ring and Thru-hole |
| Air Consumption | 10 ft3/min |
| Torque [Min] | 100 ft lb |
| Length | 14.200 in |
| Power Source | Air Powered |
| Blows/Impacts Per Minute | 700 blows/min |
| Air Consumption [Average] | 11 cfm, 312 I/min |
| Hose Size | 0.75 in |
| Housing Material | Aluminum Core With Composite Sleeve |
| Inlet Size | 1/2 in NPTF |
| Free Speed | 5250 rpm |
| Noise Level | 107 dBA |
| Weight | 27.0 LB |
| EAN or UPC | 663023020020 |

