- 1" Dr. Impact Wrench
- 10.0 ft3/min
- 6000 rpm
- 1/2" NPT(F)
features
- Tool Removes and Installs Return Spring on Bendix Drum Brakes
- To Use, Place Socket End Over Spring Anchor and Twist to Remove
- Hook Notched End Through Spring and Over the Post, Then Lift to Install
| Drive Type | Square |
| Torque [Max] | 1600 ft lb |
| Air Consumption | 10 ft3/min |
| Free Speed [Max] | 6000 rpm |
| Control Type | Trigger |
| Air Consumption @ Load | 55 ft3/min |
| Hose Size [Min] | 0.5 in |
| Handle Type | Back D-Handle, Side D-Handle |
| Free Speed | 6000 rpm |
| Inlet Size | 1/2 in NPT |
| Drive Size | 1 in |
| Noise Level | 109.1 dBA |
| Type | Super Duty |
| Length | 13 in |
| Weight | 24.6 LB |
| EAN or UPC | 663023001098 |

