features
- Plated steel hammer case
- Pressure-feed impact mechanism lubrication
- Pin-type socket retainer
| Length | 6 1/2 in |
| Blows/Impacts Per Minute | 1300 blows/min |
| Air Consumption [Max] | 26 ft3/min |
| Drive Size | 1/2 in |
| NPTF Size | 1/4 in |
| Inlet Size | 1/4 in NPT |
| Free Speed [Max] | 7750 rpm |
| Hose Size | 0.3125 in |
| Rotation Speed [Max] | 7750 rpm |
| Hose Size [Min] | 0.3125 in |
| Torque Range | 40 to 275 ft lb |
| Weight | 7.5 LB |
| EAN or UPC | 663023015873 |

