features
- Combines compact size with high output
- Handle exhaust directs air away from you
- Trouble-free, longer performance aided by the Pressure-Feed Lube System
| Free Speed | 5500 rpm |
| Air Consumption @ Load | 38 ft3/min |
| Drive Length | 3 in |
| Torque [Max] | 1100 ft lb |
| Drive Type | Square |
| Torque [Min] | 200 ft lb |
| Hose Size [Min] | 0.5 in |
| Inlet Size | 3/8 in NPT |
| Hose Size | 0.5 in |
| Air Consumption | 9.5 ft3/min |
| Free Speed [Max] | 5500 rpm |
| Length | 8.800 in |
| Drive Size | 3/4 in |
| Cycle Rate | 1000 ipm |
| Type | Super Duty |
| Weight | 14.0 LB |
| EAN or UPC | 663023005485 |

