- Stationary Reciprocating Compressor
- 120 gal Horizontal Tank
- 10 hp
- 230 Volt Single Phase or 200, 230, 460 or 575 Volt Three Phase
- 2-Stage
description
- Ingersoll Rand's high performance, two-stage, fully packaged air compressors are designed for the most demanding automotive, heavy-duty commercial or industrial applications where a dependable air supply is essential
features
- Durable cast iron, two-stage design offers extended pump life
- 175 psi maximum operating pressure
- 100% continuous-duty rating
includes
- Preinstalled magnetic motor starter
- Air-cooled aftercooler
- Electronic drain valve
- Low oil level shutdown switch
- ASME tank
| Voltage/Phase | 200/230/460/575/3 |
| Tank Type | Horizontal |
| Tank Size | 120 gal |
| Phase | Single Phase, Three Phase |
| Length | 73 in |
| NPT Outlet | 3/4 in |
| Compressor Design | Reciprocating |
| Pressure [Max] | 175 psi |
| Voltage Rating | 460, 575, 230, 200 |
| Height | 51 in |
| Model | Fully Packaged |
| Engine | N/A |
| Compressor Type | Stationary |
| Type | Electric, Fully Packaged |
| Air Flow @ Pressure | 35 ft3/min @ 175 psi |
| Stages | 2 |
| Air Consumption [Average] | 35 ft3/min |
| Driver | Electric |
| Weight | 950.0 LB |

