- Stationary Reciprocating Compressor
- 80 gal Vertical Tank
- 5 hp
- 230 Volt Single Phase or 200, 230, 460 or 575 Volt Three Phase
- 2-Stage
| Air Flow @ Pressure | 16.8 ft3/min @ 175 psi |
| Pressure [Max] | 175 psi |
| Length | 30 in |
| Compressor Design | Reciprocating |
| Air Consumption [Average] | 16.8 ft3/min |
| Voltage Rating | 460, 575, 230, 200 |
| Tank Type | Vertical |
| Tank Size | 80 gal |
| Engine | N/A |
| Voltage/Phase | 200/230/460/575/3 |
| NPT Outlet | 3/4 in |
| Stages | 2 |
| Phase | Single Phase, Three Phase |
| Compressor Type | Stationary |
| Driver | Electric |
| Height | 70 in |
| Model | Fully Packaged |
| Weight | 500.0 LB |

