- Portable Reciprocating Compressor
- 8 gal Twin Tank
- 9 hp Honda Gas Engine
- 2-Stage
- 175 psi
| Phase | N/A |
| Engine | Honda |
| Tank Type | Twin |
| NPT Outlet | 1/2 in |
| Driver | Gas |
| Pressure [Max] | 175 psi |
| Length | 42 in |
| Stages | 2 |
| Voltage Rating | N/A |
| Compressor Design | Reciprocating |
| Model | Portable Air Sled |
| Height | 32 in |
| Air Flow @ Pressure | 14.3 ft3/min @ 90 psi |
| Tank Size | 8 gal |
| Compressor Type | Portable |
| Voltage/Phase | N/A |
| Air Consumption [Average] | 14.3 ft3/min |
| Weight | 310.0 LB |

