- 1/2 in Drive Size
- 625 ft-lb Maximum Reverse Torque
- 10000 rpm Free Speed
description
- If you’re looking for NASCAR pitstop-level speeds, the 232TGSL ½” is the impact wrench for you. Its powerful vane motor and smooth trigger actuation will help you fly through vehicle repair jobs with an added level of confidence and control.
features
- POWER: The 232TGSL impact gun delivers 625 ft/lbs of maximum reverse torque to give technicians the power they need to complete tough repairs.
- SPEED: This pneumatic thunder gun is the fastest 1/2 inch impact wrench in the Ingersoll Rand line, at 10,000 RPM, to deliver pit crew speed.
- Durability: The steel hammer case and metal housing in the 232TGSL ½” makes this impact wrench strong and durable to last through any job.
- Warranty: Your 232TGSL ½” comes with a one-year standard warranty to protect against any manufacturing defects.
| Drive Size | 1/2 in |
| Free Speed [Max] | 10000 rpm |
| Air Consumption @ Load | 23 cfm, 651 I/min |
| Type | Full-Size |
| Style | Super-Duty |
| Noise Level | 105 dBA |
| Retainer Type | Friction Ring |
| Drive Type | Square |
| Cycle Rate | 1200 ipm |
| Length | 7.300 in |
| Air Consumption [Average] | 5.4 cfm, 153 I/min |
| Free Speed | 10000 rpm |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Hose Size [Min] | 3/8 in |
| Air Consumption | 5.4 ft3/min |
| Housing Material | Aluminum |
| Power Source | Air Powered |
| Handle Type | Pistol Grip |
| Torque | 400 ft lb |
| Inlet Size | 1/4 in NPT |
| Pressure [Max] | 6.2 Bar |
| Torque [Max] | 500 ft lb |
| Torque [Min] | 40 ft lb |
| Weight | 6.45 LB |
| EAN or UPC | 663023015002 |

