- 3/4" Drive
- 200-900 ft lb Torque Range
- 1175 bpm
- 7250 rpm
- 8.200" Length
features
- TwinHammer Plus™ impact mechanism
- Through-hole socket retainer
- Bronze end plate for added durability
- Durable, lightweight composite housing
| Hose Size [Min] | 0.5 in |
| Length | 8.200 in |
| Hose Size | 0.5 in |
| Free Speed [Max] | 7250 rpm |
| Rotation Speed [Max] | 7250 rpm |
| Air Consumption [Max] | 40 ft3/min |
| NPTF Size | 3/8 in |
| Blows/Impacts Per Minute | 1175 blows/min |
| Inlet Size | 3/8 in NPT |
| Drive Size | 3/4 in |
| Torque Range | 200 to 900 ft lb |
| Weight | 7.0 LB |

