- 1/2 in Drive Size
- 780 ft-lb Maximum Reverse Torque
- 11000 rpm Free Speed
description
- The 2135QXPA Series Impact Wrench was built on the hardworking and respected foundation laid by the 2135TiMAX. The result is a light, quiet and powerful impact wrench that delivers an incredible level of performance and power at a cost that won’t punish your wallet. The 2135QXPA is the finely tuned and finely crafted impact wrench you need to tackle the toughest jobs.
features
- RELIABILITY: You can expect the same high-impact output every time you use this tool on the job.
- POWER: Looking for an impact wrench with a high torque output for any type of maintenance? The 2135QXPA Series is for you.
| Drive Size | 1/2 in |
| Free Speed | 11000 rpm |
| Type | Full-Size |
| Power Source | Air Powered |
| Air Consumption [Average] | 5 cfm, 142 I/min |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Breakaway Torque | 1100 ft-lb, 1491 nm |
| Handle Type | Pistol Grip |
| Pressure [Max] | 6.2 Bar |
| Hose Size [Min] | 3/8 in |
| Retainer Type | Friction Ring |
| Drive Type | Square |
| Weight | 6.5 LB |

