- 1/2" Drive
- 9,500 RPM
- 1/4" Inlet
- 780 ft-lb
- 7.34" Long
features
- Best power-to-weight ratio in its class
- Enhanced controls for greater comfort and convenience
- Professional touch trigger
- Wider range of power regulator settings in forward
- Patented push-button forward/reverse provides maximum control
- Titanium tool stands up under the toughest environments
- Quiet technology preserves maximum torque output with reduced noise levels (QTI models only)
| Air Consumption [Average] | 5 ft3/min |
| Torque [Min] | 50 ft lb |
| NPTF Size | 1/4 in |
| Sound Level | 86 dB |
| Torque | 550 ft lb |
| Rotation Speed [Max] | 9800 rpm |
| Length | 7.350 in |
| Blows/Impacts Per Minute | 1250 blows/min |
| Hose Size [Min] | 0.375 in |
| Hose Size | 0.375 in |
| Torque [Max] | 780 ft lb |
| Drive Size | 1/2 in |
| Free Speed [Max] | 9800 rpm |
| Torque Range | 50 to 550 ft lb |
| Socket Retention | Friction Ring |
| Air Consumption [Max] | 24 ft3/min |
| Inlet Size | 1/4 in NPT |
| Weight | 4.05 LB |
| EAN or UPC | 663023037202 |

