- 3/8 in Drive Size
- 150 ft-lb Maximum Reverse Torque
- 13000 rpm Free Speed
description
- Whether you’re working on vehicle repair or maintenance repair, the 212 Impact Wrench will help you through even the toughest of jobs.
features
- Durability: This steel hammer case and metal housing make the 212 Impact Wrench as durable as it is efficient. It can withstand repeated drops and harsh environments with ease.
- Access: With a pistol grip and ergonomic design, this wrench helps you access hard-to-reach spots every time.
- Power: The wrench's finely tuned vane motor pairs smoothly with the jumbo hammer impact mechanism on the 212 Impact Wrench for maximum power.
- Reliability: This wrench was built to ensure high quality output from its first day to its last.
| Air Consumption [Average] | 2.5 cfm, 71 I/min |
| Free Speed [Max] | 10000 rpm |
| Torque [Min] | 20 ft lb |
| Free Speed | 13000 rpm |
| Cycle Rate | 1500 ipm |
| Torque [Max] | 180 ft lb |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Drive Size | 3/8 in |
| Air Consumption @ Load | 11 cfm, 311 I/min |
| Retainer Type | Friction Ring |
| Air Consumption | 2.5 ft3/min |
| Length | 6 in |
| Inlet Size | 1/4 in NPT |
| Type | Full-Size |
| Drive Type | Square |
| Hose Size [Min] | 3/8 in |
| Power Source | Air Powered |
| Hose Size | 0.375 in |
| Housing Material | Aluminum |
| Pressure [Max] | 6.2 Bar |
| Handle Type | Pistol Grip |
| Weight | 3.45 LB |
| EAN or UPC | 663023000046 |

