- 1/2 in Drive Size
- 180 ft-lb Maximum Reverse Torque
- 9000 rpm Free Speed
description
- This Right Angle Impact Wrench is lightweight, durable, and easy to use. Paired with its powerful vane motor and trigger actuation, this tool will quickly become your favorite on any job site.
features
- Power: With a finely tuned vane motor and power regulation, you’ll have full control of your tool while never having to settle for less power.
- Access: Thanks to this wrench’s angle grip and composite housing, you’ll be able to access any hard-to-reach spaces with ease.
- Fluctuation: The Right Angle Impact Wrench features a square socket retaining ring anvil, allowing it switch sockets with ease. Perfect for automotive repair work.
- Feather touch trigger, 2-position forward power regulator, forward/reverse ring
- Compact design, with head height under 2 inches, makes operation and access easier in tight spots so you can perform even the most detailed work with this air impact wrench
- Ergonomically sound rear exhaust system
- Offers the same reach as a ratchet
- 180 ft-lb max torque
- Free speed: 7,100 revolutions per minute
- Optimized for the vehicle repair industry, body shops, and MRO
- 1-year warranty
| Drive Size | 1/2 in |
| Pressure [Max] | 6.2 Bar |
| Sound Level | 94.1 dB |
| Power Source | Air Powered |
| Inlet Size | 1/4 in NPTF |
| Retainer Type | Friction Ring |
| Air Consumption [Average] | 3.5 cfm, 99 I/min |
| Torque Range | 45 to 160 ft lb |
| Hose Size [Min] | 3/8 in |
| Handle Type | Right Angle |
| Type | Full-Size |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Free Speed | 9000 rpm |
| Torque [Max] | 180 ft lb |
| NPTF Size | 1/4 in |
| Blows/Impacts Per Minute | 2100 ipm |
| Air Consumption @ Load | 19 cfm, 538 I/min |
| Drive Type | Square |
| Free Speed [Max] | 9000 rpm |
| Length | 13.100 in |
| Weight | 4.2 LB |
| EAN or UPC | 663023088662 |

