features
- Offers more than twice the power of the leading competitor’s ratchet
- Feather-touch trigger, two-position forward power regulator and conveniently located forward/reverse ring provide precise control
- Head height of under 2" and reactionless torque allow you to safely use this powerful tool in tight spaces
| Type | Angle |
| Drive Size | 3/8 in |
| NPTF Size | 1/4 in |
| Air Consumption @ Load | 19 ft3/min |
| Air Consumption [Average] | 3.5 ft3/min |
| Length | 13.100 in |
| Torque Range | 45 to 160 ft lb |
| Hose Size [Min] | 0.375 in |
| Torque [Max] | 180 ft lb |
| Free Speed [Max] | 9000 rpm |
| Blows/Impacts Per Minute | 2100 ipm |
| Sound Level | 94.1 dB |
| Inlet Size | 1/4 in NPTF |
| Weight | 4.2 LB |
| EAN or UPC | 663023088655 |

