Rotary screw models compress air through two oil-flooded, intermeshed helical screws. This form of compression offers maximum efficiency at much higher air quality levels than reciprocating models with constant pressure capabilities. Rotary screw air compressors can operate 24/7, continuous-duty at extremely quiet noise levels compared to reciprocating compressors. Standard listed units rated at 150 psi. Optional 125 psi units also available. Total Air System (TAS) rotary screw air compressors offer a complete solution for your compressed air needs. A stainless steel heat exchanger and integrated compressor provide clean, dry air in one easy-to-use package with dryer controls for ultimate flexibility.
features
Cycling refrigerated air dryer only operates when compressor is running, saving energy costs
Prepiped, single point condensate drain system
Two coalescing filters
Robust air end design with a legacy of industry leading reliability
100% continuous-duty
Low sound level enclosure
Voltage/Phase
230/3
Model
UP6-40TAS-125
NPT Outlet
1 1/2 in
Height
52.900 in
Stages
2
Length
67.400 in
Tank Type
N/A
Compressor Design
Rotary Screw
Air Consumption [Average]
185 ft3/min
Package Type
Total Air System Rotary w/ Integrated Dryer
Pressure [Max]
125 psi
Weight
2429.453 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back