Rotary screw models compress air through two oil-flooded, intermeshed helical screws. This form of compression offers maximum efficiency at much higher air quality levels than reciprocating models with constant pressure capabilities. Rotary screw air compressors can operate 24/7, continuous-duty at extremely quiet noise levels compared to reciprocating compressors. Standard listed units rated at 150 psi. Optional 125 psi units also available. Total Air System (TAS) rotary screw air compressors offer a complete solution for your compressed air needs. A stainless steel heat exchanger and integrated compressor provide clean, dry air in one easy-to-use package with dryer controls for ultimate flexibility.
features
Cycling refrigerated air dryer only operates when compressor is running, saving energy costs
Prepiped, single point condensate drain system
Two coalescing filters
Energy Reduction: Uses less energy than competing products with same function and purpose
Voltage/Phase
460/3
NPT Outlet
3/4 in
Compressor Design
Rotary Screw
Model
UP6
Tank Type
Horizontal
Tank Size
80 gal
Stages
2
Air Consumption [Average]
34 ft3/min
Height
60.700 in
Pressure [Max]
150 psi
Package Type
Total Air System Rotary w/ Integrated Dryer
Length
53.600 in
Weight
1003.086 LB
Drop Ship Only
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back