Rotary screw models compress air through two oil-flooded, intermeshed helical screws. This form of compression offers maximum efficiency at much higher air quality levels than reciprocating models with constant pressure capabilities. Rotary screw air compressors can operate 24/7, continuous-duty at extremely quiet noise levels compared to reciprocating compressors. Standard listed units rated at 150 psi. Optional 125 psi units also available. Total Air System (TAS) rotary screw air compressors offer a complete solution for your compressed air needs. A stainless steel heat exchanger and integrated compressor provide clean, dry air in one easy-to-use package with dryer controls for ultimate flexibility.
features
Cycling refrigerated air dryer only operates when compressor is running, saving energy costs
Prepiped, single point condensate drain system
Two coalescing filters
Robust air end design with a legacy of industry leading reliability
100% continuous-duty
Low sound level enclosure
Stages
2
Package Type
Total Air System Rotary w/ Integrated Dryer
NPT Outlet
3/4 in
Air Consumption [Average]
23.1 ft3/min
Tank Size
80 gal
Length
70.200 in
Model
UP6-7.5TAS-150
Compressor Design
Rotary Screw
Voltage/Phase
200/3
Pressure [Max]
150 psi
Tank Type
Horizontal
Height
56.700 in
Weight
1003.086 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back