Rotary screw models compress air through two oil-flooded, intermeshed helical screws. This form of compression offers maximum efficiency at much higher air quality levels than reciprocating models with constant pressure capabilities. Rotary screw air compressors can operate 24/7, continuous-duty at extremely quiet noise levels compared to reciprocating compressors. Standard listed units rated at 125 psi. Optional 150 psi and 200 psi also available.
features
Cycling refrigerated air dryer only operates when compressor is running, saving energy costs
Prepiped, single point condensate drain system
Two coalescing filters
Energy Reduction: Uses less energy than competing products with same function and purpose
Length
67.400 in
Height
52.900 in
Voltage/Phase
230/3
Air Consumption [Average]
185 ft3/min
Model
UP6
Stages
2
Package Type
Standard Rotary
Tank Type
N/A
Compressor Design
Rotary Screw
Pressure [Max]
125 psi
NPT Outlet
1 1/2 in
Weight
2325.838 LB
Drop Ship Only
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back