Skip to content Skip to navigation menu
Ingersoll-Rand Co.18003780

18003780

UP6 Series Rotary Screw Compressor Package
Item #101444210
  • 30 hp
  • 120 gal Horizontal
  • 230/3
  • 117 ft3/min
  • Rotary Screw Air Compressor
Ingersoll-Rand Co.18003780
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only
  • 30 hp
  • 120 gal Horizontal
  • 230/3
  • 117 ft3/min
  • Rotary Screw Air Compressor

description

  • Rotary screw models compress air through two oil-flooded, intermeshed helical screws. This form of compression offers maximum efficiency at much higher air quality levels than reciprocating models with constant pressure capabilities. Rotary screw air compressors can operate 24/7, continuous-duty at extremely quiet noise levels compared to reciprocating compressors. Standard listed units rated at 125 psi. Optional 150 psi and 200 psi also available.

features

  • Robust air end design with a legacy of industry leading reliability
  • 100% continuous-duty
  • Low sound level enclosure
Air Consumption [Average] 117 ft3/min
Stages 2
Package Type Standard Rotary
Compressor Design Rotary Screw
NPT Outlet 1 in
Pressure [Max] 125 psi
Voltage/Phase 230/3
Tank Type Horizontal
Tank Size 120 gal
Model UP6-30-125
Length 77 1/2 in
Height 71 in
Weight 1615.961 LB
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison