Rotary screw models compress air through two oil-flooded, intermeshed helical screws. This form of compression offers maximum efficiency at much higher air quality levels than reciprocating models with constant pressure capabilities. Rotary screw air compressors can operate 24/7, continuous-duty at extremely quiet noise levels compared to reciprocating compressors. Standard listed units rated at 125 psi. Optional 150 psi and 200 psi also available.
features
Robust air end design with a legacy of industry leading reliability
100% continuous-duty
Low sound level enclosure
Tank Type
Horizontal
NPT Outlet
1 in
Model
UP6-20-125
Voltage/Phase
460/3
Length
77 1/2 in
Height
71 in
Package Type
Standard Rotary
Compressor Design
Rotary Screw
Pressure [Max]
125 psi
Stages
2
Tank Size
120 gal
Air Consumption [Average]
77 ft3/min
Weight
1529.982 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back