Rotary screw models compress air through two oil-flooded, intermeshed helical screws. This form of compression offers maximum efficiency at much higher air quality levels than reciprocating models with constant pressure capabilities. Rotary screw air compressors can operate 24/7, continuous-duty at extremely quiet noise levels compared to reciprocating compressors. Standard listed units rated at 125 psi. Optional 150 psi and 200 psi also available.
features
Robust air end design with a legacy of industry leading reliability
100% continuous-duty
Low sound level enclosure
Length
70.200 in
Model
UP6-5-125
Compressor Design
Rotary Screw
Tank Type
Horizontal
Height
59 in
Tank Size
80 gal
Package Type
Standard Rotary
Pressure [Max]
125 psi
NPT Outlet
3/4 in
Stages
2
Air Consumption [Average]
14.9 ft3/min
Voltage/Phase
460/3
Weight
961.199 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back