- 1 in Drive Size
- 1400 ft-lb Maximum Reverse Torque
- 6000 rpm Free Speed
description
- The 1712B2 Impact Wrench features a jumbo hammer impact mechanism and a square thru hole anvil. Paired with its steel hammer case and metal housing, this tool is ready for even the toughest jobs.
features
- OEM & Type Approved
- Thanks to its rugged design, this barring motor is durable, dependable, and made to last.
- Reliability: You can trust that this tool will deliver the same power every time you pull the trigger.
| Torque [Max] | 1350 ft lb |
| Style | Heavy-Duty |
| Inlet Size | 1/2 in NPT |
| Torque [Min] | 450 ft lb |
| Hose Size | 0.75 in |
| Free Speed | 6000 rpm |
| Handle Type | D-Handle |
| Housing Material | Aluminum |
| Cycle Rate | 800 ipm |
| Free Speed [Max] | 6000 rpm |
| Drive Size | 1 in |
| Type | Full-Size |
| Length | 11 1/4 in |
| Control Type | On/Off |
| Air Consumption @ Load | 47 cfm, 1331 I/min |
| Pressure [Max] | 6.2 Bar |
| Retainer Type | Thru-hole |
| Pressure | 90 psi |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Drive Type | Square |
| Air Consumption [Max] | 47 ft3/min |
| Power Source | Air Powered |
| Hose Size [Min] | 3/4 in |
| Center to Side Distance | 2 3/16 in |
| Weight | 24.5 LB |
| EAN or UPC | 663023010014 |

