- Industrial Duty Impact Wrench
- 1500 ipm
- 1/4" (NPT)
features
- Jumbo hammer impact mechanism on Series 2902 and 1702
- Durable epoxy-coated motor housing and handle
- Pressure feed impact mechanism lubrication
| Drive Size | 1/4 in |
| Inlet Size | 1/4 in NPT |
| Length | 5 1/2 in |
| Handle Type | Pistol Grip |
| Pressure | 90 psi |
| Torque [Max] | 175 ft lb |
| Style | Heavy-Duty |
| Drive Type | Hex QC |
| Type | Straight Impact Driver |
| Control Type | On/Off/Reverse |
| Free Speed | 10000 rpm |
| Torque [Min] | 20 ft lb |
| Hose Size [Min] | 0.3125 in |
| Cycle Rate | 1500 ipm |
| Center to Side Distance | 1 3/8 in |
| Free Speed [Max] | 10000 rpm |
| Retainer Type | Pin |
| Hose Size | 0.3125 in |
| Air Consumption [Max] | 15 ft3/min |
| Weight | 4.0 LB |
| EAN or UPC | 663023094083 |

