- 3/8" Drive
- 20-100 ft lb Torque Range
- 1500 bpm
- 10000 rpm
- 5 1/2" Length
features
- Durable, epoxy-coated motor housing and handle
- Plated steel hammer case
- Pressure-feed impact mechanism lubrication
- Pin-type socket retainer
| Blows/Impacts Per Minute | 1500 blows/min |
| Torque [Min] | 20 ft lb |
| Torque [Max] | 100 ft lb |
| Free Speed [Max] | 10000 rpm |
| NPTF Size | 1/4 in |
| Torque Range | 20 to 100 ft lb |
| Hose Size | 0.3125 in |
| Drive Size | 3/8 in |
| Length | 5 1/2 in |
| Sound Level | 85 dB |
| Air Consumption [Max] | 15 ft3/min |
| Inlet Size | 1/4 in NPT |
| Rotation Speed [Max] | 10000 rpm |
| Weight | 3.4 LB |
| EAN or UPC | 663023009957 |

