- Thrust Washer
- 86 mm ID x 134 mm OD x 18 mm Wide
features
- Metric center washers for thrust bearings
- Housing or shaft guided
- For double direction axial bearing combinations
- Suitable for AXK and K811
| O.D. | 134 mm |
| Cage Material | N/A |
| Origin | Thrust Washer |
| Capacity | Standard Capacity |
| I.D. | 86 mm |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Bearing Design | Thrust Bearing – Washer Only |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Weight | 3.115 LB |
| EAN or UPC | 4047643174138 |

