Skip to content Skip to navigation menu
Ina USA Corp.ZM10

ZM10

Metric Precision Locknut
Item #101044875
  • Bearing Locknut
  • 10 mm Shaft Diameter
  • 18 mm Outside Diameter
  • 8 mm Thickness
Ina USA Corp.ZM10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bearing Locknut
  • 10 mm Shaft Diameter
  • 18 mm Outside Diameter
  • 8 mm Thickness
O.D. 18 mm
Thickness 8 mm
Shaft Dia. 10 mm
Weight 0.023 LB
EAN or UPC 4012802079272
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison