- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 45 mm Width
| Enclosure | Double Sealed |
| Bearing Type | Angular Contact Ball Bearing |
| Thermally Safe Operating Speed | 3000 |
| Tightening Torque [Max] | 100 Nm |
| Requisite Locknut Force | 16700 |
| I.D. Tolerance | 0/-0.008 |
| Series | ZKLN |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Grease | 4000 rpm |
| Fatigue Limit Load | 13000 N |
| O.D. | 110 mm |
| O.D. Tolerance | 0/-0.015 |
| Axial Rigidity | 1300 |
| Dynamic Load Rating | 93000 N |
| Axial Runout | 3 |
| Static Load Rating [Max] | 214000 N |
| Contact Angle | 60° |
| I.D. | 60 mm |
| Bearing Frictional Torque | 1 N-m |
| Tilting Rigidity | 1650 |
| Weight | 4.752 LB |
| EAN or UPC | 4012802445237 |

