
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 68 mm Width
Enclosure | Double Sealed |
Cone Corner Radius | 0.3 mm |
Limiting Speed - Grease | 3200 rpm |
Limiting Speed - Oil | 1500 rpm |
I.D. Tolerance | 0/-0.005 |
Static Load Rating [Max] | 250000 N |
Series | ZKLN |
Corner Radius [Min] | 0.3 mm |
I.D. | 50 mm |
Tilting Rigidity | 2250 |
Dynamic Load Rating | 83000 N |
Inch/Metric | Metric |
Bearing Frictional Torque | 1.35 N-m |
Axial Runout | 2.5 |
Axial Rigidity | 2200 |
Tightening Torque [Max] | 85 Nm |
O.D. | 90 mm |
Requisite Locknut Force | 16280 |
Thermally Safe Operating Speed | 1500 |
Bearing Type | Angular Contact |
O.D. Tolerance | 0/-0.010 |
Contact Angle | 60° |
Fatigue Limit Load | 15300 N |
Weight | 4.869 LB |
EAN or UPC | 4012802079135 |
