- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 75 mm Outside Diameter
- 34 mm Width
| Thermally Safe Operating Speed | 3300 |
| Dynamic Load Rating | 47500 N |
| Static Load Rating [Max] | 101000 N |
| I.D. Tolerance | 0/-0.005 |
| O.D. Tolerance | 0/-0.01 |
| Series | ZKLN |
| Contact Angle | 60° |
| Requisite Locknut Force | 13412 |
| Tightening Torque [Max] | 55 Nm |
| Axial Rigidity | 1000 |
| Bearing Frictional Torque | 0.35 N-m |
| I.D. | 40 mm |
| Limiting Speed - Grease | 5200 rpm |
| Enclosure | Double Sealed |
| Axial Runout | 2.5 |
| Fatigue Limit Load | 6100 N |
| Bearing Type | Angular Contact Ball Bearing |
| Corner Radius [Min] | 0.3 mm |
| O.D. | 75 mm |
| Tilting Rigidity | 550 |
| Weight | 1.61 LB |
| EAN or UPC | 4012802473377 |

