- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 38 mm Width
| Contact Angle | 60° |
| Inch/Metric | Metric |
| Tilting Rigidity | 400 |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 108000 N |
| Cone Corner Radius | 0.3 mm |
| Axial Rigidity | 950 |
| Bearing Frictional Torque | 0.4 N-m |
| I.D. Tolerance | 0/-0.005 |
| Limiting Speed - Grease | 5600 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Series | ZKLN |
| Limiting Speed - Oil | 4000 rpm |
| O.D. Tolerance | 0/-0.010 |
| I.D. | 30 mm |
| Thermally Safe Operating Speed | 4000 |
| O.D. | 72 mm |
| Enclosure | Double Sealed |
| Requisite Locknut Force | 19509 |
| Axial Runout | 2.5 |
| Fatigue Limit Load | 6500 N |
| Dynamic Load Rating | 65000 N |
| Tightening Torque [Max] | 65 Nm |
| Weight | 1.587 LB |
| EAN or UPC | 4012802079043 |

