- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 38 mm Width
| Limiting Speed - Grease | 4500 rpm |
| O.D. | 72 mm |
| Contact Angle | 60° |
| Axial Runout | 2.5 |
| Enclosure | Double Sealed |
| Tightening Torque [Max] | 65 Nm |
| O.D. Tolerance | 0/-0.010 |
| Tilting Rigidity | 400 |
| Static Load Rating [Max] | 108000 N |
| I.D. | 30 mm |
| Fatigue Limit Load | 6500 N |
| Corner Radius [Min] | 0.3 mm |
| I.D. Tolerance | 0/-0.005 |
| Bearing Type | Angular Contact |
| Axial Rigidity | 950 |
| Dynamic Load Rating | 65000 N |
| Requisite Locknut Force | 19509 |
| Bearing Frictional Torque | 0.8 N-m |
| Series | ZKLN |
| Thermally Safe Operating Speed | 2100 |
| Weight | 1.9 LB |
| EAN or UPC | 4012802137934 |

