
- 30 mm Inside Diameter
- 62 mm Outside Diameter
I.D. | 30 mm |
Bearing Type | Thrust and Angular Contact |
Dynamic Load Rating | 47000 N |
Series | ZKLN |
Limiting Speed - Oil | 4300 rpm |
O.D. | 62 mm |
Corner Radius [Min] | 0.3 mm |
Inch/Metric | Metric |
Cone Corner Radius | 0.3 mm |
Static Load Rating [Max] | 128000 N |
Weight | 2.059 LB |
EAN or UPC | 4012802447200 |
