- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 57 mm Outside Diameter
- 28 mm Width
| Tightening Torque [Max] | 25 Nm |
| Series | ZKLN |
| Enclosure | Double Sealed |
| Bearing Frictional Torque | 0.4 N-m |
| Inch/Metric | Metric |
| Contact Angle | 60° |
| Limiting Speed - Oil | 2600 rpm |
| Axial Rigidity | 750 |
| O.D. | 57 mm |
| Thermally Safe Operating Speed | 2600 |
| I.D. Tolerance | 0/-0.01 |
| Static Load Rating [Max] | 55000 N |
| Requisite Locknut Force | 9123 |
| Corner Radius [Min] | 0.3 mm |
| O.D. Tolerance | 0/-0.013 |
| Axial Runout | 5 |
| I.D. | 25 mm |
| Tilting Rigidity | 200 |
| Limiting Speed - Grease | 5700 rpm |
| Dynamic Load Rating | 27500 N |
| Cone Corner Radius | 0.3 mm |
| Fatigue Limit Load | 2500 N |
| Bearing Type | Angular Contact |
| Weight | 0.976 LB |
| EAN or UPC | 4012802079012 |

