- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 56 mm Width
| Inch/Metric | Metric |
| Axial Rigidity | 1150 |
| Enclosure | Double Sealed |
| Cone Corner Radius | 0.3 mm |
| Bearing Frictional Torque | 0.45 N-m |
| O.D. | 52 mm |
| Fatigue Limit Load | 5700 N |
| Dynamic Load Rating | 46000 N |
| Requisite Locknut Force | 8258 |
| I.D. Tolerance | 0/-0.005 |
| Tilting Rigidity | 320 |
| O.D. Tolerance | 0/-0.010 |
| Static Load Rating [Max] | 94000 N |
| Axial Runout | 2 |
| Series | ZKLN |
| Corner Radius [Min] | 0.3 mm |
| Limiting Speed - Grease | 6600 rpm |
| Limiting Speed - Oil | 3000 rpm |
| Contact Angle | 60° |
| Thermally Safe Operating Speed | 3000 |
| I.D. | 20 mm |
| Tightening Torque [Max] | 18 Nm |
| Bearing Type | Angular Contact |
| Weight | 1.636 LB |
| EAN or UPC | 4012802371215 |

