- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 45 mm Outside Diameter
- 25 mm Width
| Static Load Rating [Max] | 28000 N |
| Limiting Speed - Grease | 8200 rpm |
| Tilting Rigidity | 65 |
| I.D. Tolerance | 0/-0.01 |
| Cone Corner Radius | 0.3 mm |
| Axial Runout | 5 |
| O.D. Tolerance | 0/-0.011 |
| Fatigue Limit Load | 1280 N |
| Limiting Speed - Oil | 3500 rpm |
| Requisite Locknut Force | 5484 |
| Series | ZKLN |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Thermally Safe Operating Speed | 3500 |
| Bearing Frictional Torque | 0.2 N-m |
| Contact Angle | 60° |
| Dynamic Load Rating | 17900 N |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Angular Contact |
| Axial Rigidity | 400 |
| O.D. | 45 mm |
| I.D. | 15 mm |
| Tightening Torque [Max] | 10 Nm |
| Weight | 0.588 LB |
| EAN or UPC | 4012802078954 |

