- Angular Contact Ball Bearing
- 10 mm Inside Diameter
- 34 mm Outside Diameter
- 20 mm Width
| Limiting Speed - Oil | 4600 rpm |
| Axial Rigidity | 325 |
| Requisite Locknut Force | 4891 |
| O.D. | 34 mm |
| Contact Angle | 60° |
| I.D. | 10 mm |
| Thermally Safe Operating Speed | 4600 |
| Dynamic Load Rating | 13400 N |
| Bearing Type | Angular Contact |
| Limiting Speed - Grease | 10900 rpm |
| Axial Runout | 5 |
| I.D. Tolerance | 0/-0.008 |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 18800 N |
| Cone Corner Radius | 0.3 mm |
| Series | ZKLN |
| Tilting Rigidity | 25 |
| O.D. Tolerance | 0/-0.011 |
| Bearing Frictional Torque | 0.12 N-m |
| Fatigue Limit Load | 850 N |
| Inch/Metric | Metric |
| Tightening Torque [Max] | 6 Nm |
| Enclosure | Double Sealed |
| Weight | 0.264 LB |
| EAN or UPC | 4012802430424 |

