
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 160 mm Outside Diameter
- 55 mm Width
Cone Corner Radius | 0.6 mm |
Thermally Safe Operating Speed | 2150 |
Axial Rigidity | 1900 |
Tilting Rigidity | 5800 |
Tightening Torque [Max] | 250 Nm |
Inch/Metric | Metric |
Limiting Speed - Grease | 3300 rpm |
Limiting Speed - Oil | 1700 rpm |
Axial Runout | 3 |
Corner Radius [Min] | 0.6 mm |
Series | ZKLN |
Enclosure | Double Sealed |
Dynamic Load Rating | 154000 N |
Bearing Frictional Torque | 2.6 N-m |
Fatigue Limit Load | 23000 N |
O.D. Tolerance | 0/-0.015 |
Contact Angle | 60° |
Requisite Locknut Force | 25624 |
Static Load Rating [Max] | 435000 N |
O.D. | 160 mm |
Bearing Type | Angular Contact |
I.D. | 100 mm |
I.D. Tolerance | 0/-0.008 |
Weight | 10.802 LB |
EAN or UPC | 4012802589436 |
