- Angular Contact Ball Bearing
- 8 mm Inside Diameter
- 32 mm Outside Diameter
- 20 mm Width
| Limiting Speed - Grease | 12100 rpm |
| Tightening Torque [Max] | 4 Nm |
| Requisite Locknut Force | 3468 |
| Contact Angle | 60° |
| I.D. Tolerance | 0/-0.005 |
| Static Load Rating [Max] | 16300 N |
| Axial Runout | 2 |
| Tilting Rigidity | 20 |
| Series | ZKLN |
| Corner Radius [Min] | 0.3 mm |
| O.D. | 32 mm |
| O.D. Tolerance | 0/-0.010 |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Oil | 5100 rpm |
| Bearing Frictional Torque | 0.08 N-m |
| Thermally Safe Operating Speed | 5100 |
| I.D. | 8 mm |
| Dynamic Load Rating | 13800 N |
| Fatigue Limit Load | 990 N |
| Enclosure | Double Sealed |
| Cone Corner Radius | 0.3 mm |
| Axial Rigidity | 250 |
| Weight | 0.198 LB |
| EAN or UPC | 4012802429510 |

