- Angular Contact Ball Bearing
- 6 mm Inside Diameter
- 24 mm Outside Diameter
- 15 mm Width
| O.D. | 24 mm |
| Axial Rigidity | 200 |
| Bearing Type | Angular Contact Ball Bearing |
| I.D. Tolerance | +0,002/-0,003 |
| Axial Runout | 2 |
| Fatigue Limit Load | 520 N |
| Limiting Speed - Grease | 16400 rpm |
| Thermally Safe Operating Speed | 6800 |
| Requisite Locknut Force | 2404 |
| Corner Radius [Min] | 0.3 mm |
| Enclosure | Double Sealed |
| Bearing Frictional Torque | 0.04 N-m |
| Contact Angle | 60° |
| I.D. | 6 mm |
| O.D. Tolerance | 0/-0.010 |
| Dynamic Load Rating | 7600 N |
| Tightening Torque [Max] | 2 Nm |
| Tilting Rigidity | 8 |
| Static Load Rating [Max] | 8500 N |
| Series | ZKLN |
| Weight | 0.114 LB |
| EAN or UPC | 4012802078916 |

