- Angular Contact Ball Bearing
- 6 mm Inside Diameter
- 19 mm Outside Diameter
- 12 mm Width
| Tilting Rigidity | 4 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.3 mm |
| Tightening Torque [Max] | 1 Nm |
| Contact Angle | 60° |
| Bearing Frictional Torque | 0.01 N-m |
| Axial Runout | 2 |
| Dynamic Load Rating | 5400 N |
| Requisite Locknut Force | 2010 |
| Series | ZKLN |
| Limiting Speed - Oil | 14000 rpm |
| Cone Corner Radius | 0.3 mm |
| I.D. Tolerance | +0,002/-0,003 |
| Static Load Rating [Max] | 6100 N |
| O.D. Tolerance | 0/-0.010 |
| Axial Rigidity | 150 |
| O.D. | 19 mm |
| Bearing Type | Angular Contact Ball Bearing |
| I.D. | 6 mm |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 22800 rpm |
| Fatigue Limit Load | 370 N |
| Thermally Safe Operating Speed | 14000 |
| Weight | 0.055 LB |
| EAN or UPC | 4012802078909 |

