- Thrust Angular Contact Bearing Type
- 10 mm Inner Diameter
- 32 mm Outer Diameter
- 20 mm Width
| Dynamic Load Rating | 13400 N |
| I.D. | 10 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 18800 N |
| O.D. | 32 mm |
| Bearing Type | Thrust Angular Contact |
| Weight | 0.792 LB |
| EAN or UPC | 4012802178166 |

