- 4-Bolt Flange
- 8 mm Shaft Diameter
- 50 mm Housing Length
| Thermally Safe Operating Speed | 5100 |
| Series | ZKLF |
| Housing Height | 35 mm |
| I.D. | 8 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Shaft Dia. | 8 mm |
| Tilting Rigidity | 20 |
| Enclosure | Double Sealed |
| Bolt Hole Size | 5.5 mm |
| Flange Type | 4-Bolt Flange |
| Requisite Locknut Force | 4 |
| O.D. Tolerance | 0/-0.01 |
| Fillet Radius | 0.6 mm |
| Fatigue Limit Load | 740 N |
| I.D. Tolerance | 0/-0.005 |
| Housing Length | 50 mm |
| Tightening Torque [Max] | 4 Nm |
| O.D. | 32 mm |
| Bearing Frictional Torque | 0.08 N-m |
| Axial Runout | 2 |
| Axial Rigidity | 250 |
| Static Load Rating [Max] | 16300 N |
| Corner Radius [Min] | 0.3 mm |
| Contact Angle | 60° |
| Limiting Speed - Grease | 12100 rpm |
| Inch/Metric | Metric |
| Flange Thickness | 8 mm |
| Dynamic Load Rating | 12500 N |
| Length Through Bore | 20 mm |
| Weight | 0.369 LB |
| EAN or UPC | 4012802424768 |

