- 4-Bolt Flange
- 6 mm Shaft Diameter
- 40 mm Housing Length
| Thermally Safe Operating Speed | 6800 |
| Bearing Frictional Torque | 0.04 N-m |
| Tilting Rigidity | 8 |
| I.D. Tolerance | +0,002/-0,003 |
| Length Through Bore | 15 mm |
| Shaft Dia. | 6 mm |
| Fillet Radius | 0.6 mm |
| Dynamic Load Rating | 6900 N |
| Flange Type | 4-Bolt Flange |
| Axial Runout | 2 |
| Limiting Speed - Grease | 16400 rpm |
| Corner Radius [Min] | 0.3 mm |
| Enclosure | Double Sealed |
| Axial Rigidity | 200 |
| Series | ZKLF |
| O.D. Tolerance | 0/-0.01 |
| Housing Height | 27 mm |
| Tightening Torque [Max] | 2 Nm |
| Contact Angle | 60° |
| Static Load Rating [Max] | 8500 N |
| Fatigue Limit Load | 385 N |
| Bolt Hole Size | 4.5 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Requisite Locknut Force | 2 |
| Housing Length | 40 mm |
| Inch/Metric | Metric |
| Flange Thickness | 6 mm |
| Weight | 0.211 LB |
| EAN or UPC | 4012802424737 |

