
- Angular Contact Ball Bearing
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 55 mm Width
Dynamic Load Rating | 149000 N |
Enclosure | Double Sealed |
Tilting Rigidity | 4400 |
Tightening Torque [Max] | 200 Nm |
Cone Corner Radius | 0.6 mm |
I.D. | 90 mm |
Limiting Speed - Oil | 1800 rpm |
Bearing Type | Angular Contact |
Requisite Locknut Force | 22731 |
Series | ZKLF |
O.D. | 190 mm |
O.D. Tolerance | 0/-0.015 |
Limiting Speed - Grease | 3500 rpm |
Axial Rigidity | 1700 |
Fatigue Limit Load | 21900 N |
Contact Angle | 60° |
Bearing Frictional Torque | 2.3 N-m |
Static Load Rating [Max] | 395000 N |
Axial Runout | 3 |
Thermally Safe Operating Speed | 2300 |
Inch/Metric | Metric |
I.D. Tolerance | 0/-0.008 |
Corner Radius [Min] | 0.6 mm |
Weight | 19.18 LB |
EAN or UPC | 4012802022971 |
